Beli polyurethane sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Foam Polyethylene SheetDeskripsi:A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.atribut:
- Color: Black
- W x L (mm): 1000 x 1000
- Aion Polyurethane Sponge SOFROUS NDeskripsi:-Soft with excellent elasticity.-An even and continuous porous structure demonstrates outstanding water absorbency and water retention.-Excellent heat resistance.(Air: 130°C, Water: 100°C) -For holding ink, etc.-For applying liquid such as a lubricant.-For wiping water, alcohol, and solutions in various processes.-As a cleaning material for glass, etc.atribut:
- Color: White
- Length (mm): 480
- Material: Polyurethane
- Width (mm): 270
- Operating Temperature Range (°C): 0 to 100
- TRUSCO 5S Management Sheetatribut:
- Color: Blue
- Density (kg/m³): 65
- Length (mm): 300
- Material: Polyethylene Foam
- Operating Temperature Range (°C): -20 to 70
- Purpose of Use: To control the tool in the factory. For being in order on the working table and in the cabinet.
- Width (mm): 400
- AS ONE Sorbo SheetDeskripsi:It is an ether-based sheet that exhibits excellent properties in terms of vibration and shock resistance.atribut:
- AS ONE Part Number: 1-6888-01
- Color: Royal Blue
- Kinds: non slip mat
- Width (mm): 300
- Dimensions (length x width x thickness) (mm): 300×300×2
- Dimensions (mm): 300×300×2t
- Hardness: 0 to 25 degrees (JIS(A))
- Length (mm): 300
- Material: PU (Polyurethane)
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Deskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
- PISCO Polyurethane Tube (Selang PU)Deskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- PISCO Soft Polyurethane Tubing (Selang Angin / Selang PU)atribut:
- Finish Material: TPU(thermoplastic polyurethane)
- Maximum Working Pressure (MPa): 0.6 (at 20°C, 65% RH)
- Working Fluid: Air, Water(with conditions)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- TRUSCO Polyurethane Tube (Selang PU)Deskripsi:Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.atribut:
- Color: Blue
- Weight (g): 550
- Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
- OutsidexInside Diameter (mm): 10x6.5
- InnerxOutside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
- Minimum Bending Radius (mm): 25
- Body Material: Polyurethane
- RS PRO Metric Roller Bearings, 55mm Inner Diameter, 22.75mm Race WidthDeskripsi:The product numbers for this series are ISO355 compliant and consist of one number and two letters. The numbers represent the contact angles. The two letters represent the diameter and width of the product. This is followed by the three-digit hole diameter d [mm]. SKF tapered roller bearing product names generally begin with the letter T, for example T2ED 045.
- HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- monotaro Hose Polyurethane Tubing (Selang PU)Deskripsi:A polyurethane tube with excellent flexibility.For general pneumatic piping.atribut:
- Material: Polyurethane
- Suitable fluid: Compressed air
- Maximum Operating Pressure (MPa): 1
- Feature: Pressure resistance, oil resistance
- Operating Temperature Range (°C): -20 to 70
- Hikari Polyurethane CushionDeskripsi:-It can be easily attached with adhesive only by pasting it. Since it is transparent, it can be attached at anyplace.
- Pelican Foam InsertDeskripsi:The foam set is an easy do-it-yourself system for customizing the interior of your case. Layers of foam are pre-scored in tiny cubes. Simply lay your equipment on the foam, tape or chalk to mark the foam, and pluck away. Always allow at least one inch of foam between your equipment and the wall of the case.Foam kit includes:(1) 1.81" (4.6 cm) Polyurethane Convolute lid foam(2) 2.63" (6.7 cm) Polyurethane Pick N Pluck (.75" x .50" squares) base foam(1) 0.50" (1.3 cm) Polyurethane Solid base foam
Daftar Harga polyurethane sheet Terbaru October 2026
| TRUSCO Foam Polyethylene Sheet | Rp309.900 |
| Aion Polyurethane Sponge SOFROUS N | Rp1.099.900 |
| TRUSCO 5S Management Sheet | Rp249.900 |
| AS ONE Sorbo Sheet | Rp969.900 |
| INOAC Foam Urethane Sheet (Lembaran Urethane) | Rp269.900 |
| Hikari Polystyrene Sheet | Rp39.900 |
| Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah) | Rp119.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp199.900 |
| TRUSCO Hose Anti-Spatter Polyurethane Braided (Selang Benang) | Rp929.900 |
| PISCO Polyurethane Tube (Selang PU) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/AS%20ONE%20Sorbo%20Sheet/19P102262045-3.jpg)
/P102025475-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Xtraseal%20Insulation%20and%20Construction%20Sealant%20(Busa%20Pengisi%20Celah)/k6P103672726-1.jpg)
/P103034166-1.jpg)
/P101501352-1.jpg)
/o3P105548867-10.jpg)
/9aP105556334-1.jpg)
/P102185476-1.jpg)

/P102083314-2.jpg)
/rqP101503998-2.jpg)
/qqP110827962-1.jpg)
/7iP102082270-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)